Free Shipping : For every order of $350 or more with the promo code : FREESHIP

COLD WOOD GLUE D3 28.3L

892.100150 - UNSPSC 31201610
COLD WOOD GLUE D3 28.3L COLD WOOD GLUE D3 28.3L
COLD WOOD GLUE D3 28.3L

Delivery

In stock delivery from our warehouses.
0 Review(s)

For gluing all types of wood (hard, soft, and exotic woods and particle boards). Ideal for door and window construction, and for exterior gluing work

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:35 AM.

Product Details

Attribute Value
Contents 28 kg
EAN 4045989457977

Features

Highly resistant to water
Tested D3 and D4 quality according to DIN EN 204. Tested by Institute for Window Technology (Test Report No. 50524485)
Universal use
Transparent hardening with no visible glue joints
Glue tap for convenient pouring

Applications

Indoor doors
Stairs and handrails
Living room, kitchen, and bathroom furniture
Stationary edge coating with veneers and solid-wood strips
Assembly, surface, board joints and block gluing
Indoors with short-term exposure to flow-off or condensed water
Outdoors protected against weathering

Instructions

Apply a thin, even layer on one side of the surface with applicator. For gluing joints using the fold process (room temperature) approx. 15-18min; using the hot process at temperatures of 40°C (104°F) approx. 8min. Use 120-150 g/m, depending on the type of application. Fresh splashes of adhesive can be removed with water. Older adhesive residue can be softened with acetone then rubbed off. Cold and hot processing for manual and machine applications. Processing at room temperature is recommended

Notices

The glue should not come in contact with stainless steel. In conjunction with some woods, such as oak, beech, cherry, and maple, discolouration can occur when in contact with bare metal. When gluing hardwood or wood cut across the grain, it is recommended the glue be applied on both joining sides.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.