Free Shipping : For every order of $350 or more with the promo code : FREESHIP

KLEBFIX INSTANT GLUE EASYPEN 30 ML

893.090030 - UNSPSC 31201610
KLEBFIX INSTANT GLUE EASYPEN 30 ML KLEBFIX INSTANT GLUE EASYPEN 30 ML
KLEBFIX INSTANT GLUE EASYPEN 30 ML

Delivery

In stock delivery from our warehouses.

Quickly glues almost any combination of metal, plastic, rubber and wood.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 10:53 AM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 10:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 30 g
Chemical basis Cyanoacr. acid ethyl ester
Colour Colourless
Viscosity 20 - 40 mPas
Density 1.06 g/cm3
Elongation < 2%
Maximum Bonding Gap 0.1 mm
Temperature Range -30°C to +80°C
Shelf Life 12 months
Food Safe Yes
EAN 4045989629244

Features

Patented special closure
Joins in seconds
Solvent-free

Benefits & Advantage

One-hand application possible without problem
The adhesive can be measured precisely
The nozzle does not become clogged
Joined parts can be further processed immediately
Simple designs are possible without additional attaching parts
High curing temperatures are usually not necessary
Outstanding suitability for quick repairs

Instructions

Surfaces to be glued must be cleaned.
Apply the adhesive sparingly to one of the surfaces.
Join the surfaces immediately and maintain pressure until the glue has set.

Notices

It is recommended to wear protective gloves and goggles.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-09
Easy to control flow and handy stand up bottle
2020-07-21
Its a great product. I use it on any hard plastic interior trim kinds of parts. Under the hood plastic parts, vacuum fittings, splicing orings etc. It is excellent and strong and have been using it for years. This pen makes it easier to use..
2020-02-11
trtes bien
2020-01-28
très bonne colle
2019-12-04
We use the product in our body shop.
2019-11-04
Produit efficace
2019-10-15
great
2019-10-07
Great quality, we use it in our auto body shop.
2019-09-19
TRÈS BONNE COLLE
2018-09-18
We use this all the time