Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RUBBER PROFILE ADHESIVE 250ML

890.100014 - UNSPSC 47131817
RUBBER PROFILE ADHESIVE 250ML RUBBER PROFILE ADHESIVE 250ML
RUBBER PROFILE ADHESIVE 250ML

Delivery

No stock for delivery. -

Rubber based glue for universal application.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:29 PM.

Product Details

Attribute Value
Contents 250 ml
Colour Amber
EAN 4061975213341

Features

Fast drying adhesive to work on many different substrates such as rubber profiles (solid, foam, natural), leather, linen, rigid PVC, plastics, wood, metals (bare, primed, painted), cork, cardboard and paper.
Can be used to glue door and window rubbers, gaskets, insulation mats and cladding in cars, caravans and boats.
Resistant to water, gasoline, sea water, weak acids and alkali.
Colorless after drying
Easy application with the brush included

Applications

The substrates must be dry and free of grease and dust. The applicator brush included with the tin can be used to apply the glue.
Adhesive must be applied at room temperature. Cooled product must be brought up to room temperature before application and the product should not be used below 18°C.
When applying the product, the glue needs to be applied evenly on the intended surfaces
Once the bonding substrates make contact apply pressure on the surface for 8 to 15 seconds. The pressure that needs to be applied on the surfaces for bonding depends on the hardness of the material.

Notices

This product is not designed for laying carpets

Is Often Bought With

You Might Also Like

Review(s)

2021-04-27
TRÈS BON PRODUIT