DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER
894.260
- UNSPSC 31201501
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
13 pieces in stock at Vaughan, ON as of 3:37 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:37 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Adhesion to Steel | 55 oz./in. width (60 N/100 mm) |
| Tensile Strength | 25 lbs./in. width (438 N/100 mm) |
| Elongation at Break | 17% |
| Thickness | 9.0 mils (0.23 mm) |
| Temperature Use Range | Up to 200°F (93°C) |
| Flammability | Meets UL 723 (Flame spread 0, Smoke developed 30) |
| Backing | Waterproof polyethylene film over |
| Adhesive | Rubber |
| Colour | Silver |
| Standard Roll Length | 60 yds. (54.8 m) |
| Shelf Life | 1 year from date of manufacture |
| EAN | 4052713983428 |
Features
| Offers easy tear and conformability |
| Meets UL 723, HUD, and BOCA codes |
| Low tack roll edges (48 mm) so edges stay cleaner for less surface contamination and less waste |
| Individual roll wrap (48 mm) that preserves integrity of the roll for less waste |
| Polyethylene coated cloth scrim that resists moisture to prolong tape bond |
| Good tensile strength for tough applications |
| Rubber adhesive that adheres aggressively to most surfaces for good holding power and a tight seal |
Applications
| Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection |
| Patching, reinforcing, bundling, moisture proofing, sealing, splicing, temporary repair |
| Taping and splicing insulation |
| Useful in the convention industry for holding and seaming carpet padding, taping down cords and hinging poster board panels |
Review(s)
2021-09-13
BIEN
2020-10-13
bonne qualité
2020-10-13
Labeling drums, totes etc.
Everybody
Excelent