2" PACKING TAPE CLEAR 48 MM X 50 M
894.102
- UNSPSC 31201500
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 1:24 PM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 1:24 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Clear |
| Thickness | 0.0018 in |
| Width | 2 in |
| Length | 118 ft |
| Temperature Resistance | Up to 70 °C (160 °F) |
| EAN | 4052713983411 |
Features
| 1.8 mil thick |
| Temperature resistance up to 70 °C (160 °F) |
| Very good adhesion and shear resistance on most carton surfaces |
| For use with Tape Dispenser Gun, Art. No. 894.100 |
Review(s)
2020-09-08
***
2019-07-16
Exactly what I was looking for, works great!
Great quality, fits perfect in the tape ***.