Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TEMFLEX RUBBER SPLICING TAPE 3M2155 3/4" X 22'

894.1221 - UNSPSC 31201502
TEMFLEX RUBBER SPLICING TAPE 3M2155 3/4" X 22' TEMFLEX RUBBER SPLICING TAPE 3M2155 3/4" X 22'
TEMFLEX RUBBER SPLICING TAPE 3M2155 3/4" X 22'

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 6:53 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 3/4 in
Length 22 ft
Max Temperature 80 °C (176 °F)
EAN 4052713983473

Features

Conformable self-fusing rubber electrical insulating tape
Designed for low voltage electrical insulating and moisture sealing applications (up to 600 V)
Rated up to 80 °C (176 °F)
Excellent corrosion resistance to aluminum or copper conductors
Compatible with solid dielectric cable insulations

Applications

To be used on bolted connections, service drops, lightning connections, ground rod connections, motor leads, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-01-21
prix trop élevé , prix très changeant en quelques mois Merci