Free Shipping : For every order of $350 or more with the promo code : FREESHIP

MASKING TAPE GENERAL PURPOSE 15/16" X 180'

894.5524 - UNSPSC 31201500
MASKING TAPE GENERAL PURPOSE 15/16" X 180' MASKING TAPE GENERAL PURPOSE 15/16" X 180'
MASKING TAPE GENERAL PURPOSE 15/16" X 180'

Delivery

In stock delivery from our warehouses.
0 Review(s)

General purpose masking tape

5.85 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 9999 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 6:00 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 24 mm
Thickness 0.14 mm
Length 55 m
Colour Light Yellow
EAN 4052713983510

Features

Made from a crepe paper coated with a quality natural rubber adhesive
Suitable for masking of surfaces like walls, floors, furnitures, etc
Good adhesion on concrete, paint, wood, metal, plastic, glass, etc
Temperature resistance: 90 °C (194 °F) for 60 min. approx.
Colour: light yellow, Qty: 36/box - 9/per sleeve

Notices

Suitable only for indoor applications
Avoid exposure to direct sunlight
Remove the masking tape after max. 24/48 hours
Store in a cool, dry place
For automotive masking applications please use Art. No.’s 992.0019 - 992.0050

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.