2 pieces in stock at Vaughan, ON as of 6:00 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Black |
| Length | 3 m |
| Width | 25 mm |
| Thickness | 0.5 mm |
| Adhesive | No adhesive, Self-fusing |
| Continuous Operating Temperature | -45°C to 200°C (-50°F to 400°F) |
| Intermittent Operating Temperature | -65°C to 260°C (-80°F to 500°F) |
| Cold Brittle Point Temperature | -54°C (-65°F) (ASTM D2137) |
| Insulation | up to 8,000 volts per layer |
| Tensile Strength | 700 psi |
| Stretch | 300% |
| Shelf Life | minimum 5 years |
| EAN | 4053479149882 |
| Very versatile |
| Simple and fast application, making it ideal for use in breakdown & emergency service |
| Water & air-tight seal in seconds |
| Functions on damp or oily surfaces under water |
| Can be removed without residue |
| Permanently elastic |
| Boat & RV Hook Up |
| Boat riggings |
| Sport grips |
| Wrapping tool handles |
| Sealing and repair of piping and rubber/garden hoses up to a pressure of 8 bar (with 1” dia.) |
| Sealing and repair of heating pipes, cooling lines, radiator hoses, fittings, water pipes, oil lines, garden hoses, pneumatic systems |
| Wire bundles |
| Air & dryer vents |
| Seals electrical connections |
| Protects against corrosion |
| Clamps & holds glue parts |