Free Shipping : For every order of $350 or more with the promo code : FREESHIP

FOAM MASKING TAPE - SOFT MASK EASY

818.300050 - UNSPSC 31201503
FOAM MASKING TAPE - SOFT MASK EASY FOAM MASKING TAPE - SOFT MASK EASY
FOAM MASKING TAPE - SOFT MASK EASY

Delivery

In stock delivery from our warehouses.

Quick, efficient way to seal door jambs, hood and trunk openings, fuel filler doors, sunroofs and other openings when painting or refinishing.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:52 AM.

Product Details

Attribute Value
Colour White
Length 50 m
Width 20 mm
Base Material Polyester foam
Carrier Thickness 9 mm
Adhesive Base Rubber
Adhesive Strength 6 N / 25 mm
Temperature Resistance 1 h 95°C
UV Resistance Limited
Weather Resistance Limited
Shelf Life 12 months (18°C / 55 % RH)
EAN 4038898505617

Features

Hand tearable
Repositionable
Highly flexible
Withstands paint booth bake cycles
Oval profile
One tape width for most applications
Single sided adhesive removes easily and is residue-free
Can be used on body and on moving parts (door, hood etc.)

Benefits & Advantage

Eliminates hard paint edges caused by flat masking tape.
Protects vehicle interior against paint mist, dust and dirt during painting.
Seals off moving parts such as doors, trunks, hoods, sun roofs, fuel filler doors, etc.
Works well with water-based paints.

Applications

Apply SOFT MASK EASY to body or moving parts, like doors, hoods, lids etc.. In the process, make sure that self- adhesive side of tape is always on the inside. The sealing tape is fixed in place when the moving parts are closed. The seal is perfectly positioned by lightly pressing the protruding foam. This eliminates the need for correction or re-sealing.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-01
good product
2021-01-18
Great product!
2020-11-16
conforme a la description
2020-07-27
great value
2019-10-21
Great foam tape, little to no residue left behind.