Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PTFE THREAD SEALING TAPE PINK 1/2" 45 FT

884.121-M8PIN - UNSPSC 31201519
PTFE THREAD SEALING TAPE PINK 1/2" 45 FT PTFE THREAD SEALING TAPE PINK 1/2" 45 FT
PTFE THREAD SEALING TAPE PINK 1/2" 45 FT

Delivery

In stock delivery from our warehouses.

High density industrial sealant tape

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 10:56 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 10:56 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 1/2 in
Thickness 0.004 in
Length 45 ft
Temperature Stability -268 °C to +260 °C (-450 °F to +500 °F )
EAN 4052713985897

Features

The ideal sealant for pipe thread connections
Non-toxic and will not contaminate fluids or gases
Chemically inert, it resists corrosive action of acids, alkalies and solvents
Temperature range -268 °C to +260 °C (-450 °F to +500 °F )

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-14
excellent produit
2021-05-03
bon rapport qualité-prix
2021-04-07
Trop dispendieux mais bon produit
2020-12-07
Excellent produit
2020-04-20
bien tel que decrit en description