LED WORK LAMP 4-3/8" X 4-7/8 X 1-7/8 DEEP
812.450400
- UNSPSC 25172901
Delivery
In stock delivery from our warehouses.
0 Review(s)
Work lamp with high output LEDs
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 11:08 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 4-3/8 in |
| Width | 4-7/8 in |
| Height | 1-7/8 in |
| Mounting Stud Size | 5/16 in |
| Function | Off-road work lamp |
| Number of Diodes | 8 |
| Amp Draw | 0.8 Amp |
| EAN | 4045989780754 |
Features
| High light output with 8 high output LED diodes |
| Low amp draw |
| Emits clear white light, with an optimum working distance up to 400 ft |
| Stylish compact aluminum housing with black powder coating, polycarbonate lens and stainless steel adjustable mounting hardware |
| Epoxy encapsulated circuit board. |
| 9V - 36V applications |
| 840 Lumens/5600 CP |
Review(s)
Product not yet rated.