INCANDESCENT LICENSE LAMP KIT
812.420610
- UNSPSC 25172901
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 3-1/2 in |
| Width | 2-1/2 in |
| Height | 2-1/4 in |
| Mounting | 2 in |
| Function | License |
| Amp Draw | 0.35 Amp |
| SAE | L |
| EAN | 4045989781232 |
Features
| License lamp kit with sealed lamp and pigtail |
| Polycarbonate lens and body (gray) |
| Zinc plated steel contacts |
| Pigtail: Right PVS angle plus with 16 GA wire |
| Mounting: 2" centre |
| 12V applications |
Customers Also Viewed
Review(s)
2021-02-27
Great light at a good price ..I recommend this to anybody who doesn’t want to get stop by the DOT...lol