LED LICENSE LAMP 12 DIODE 4"
812.420210
- UNSPSC 25172901
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | White |
| Number of Diodes | 12 |
| Length | 4 in |
| Width | 1-7/8 in |
| Height | 2-1/8 in |
| Mounting Clearance | 2 in |
| Function | License |
| Voltage | 12 |
| Amp Draw | 165.9 mA |
| SAE | L |
| EAN | 4045989616435 |
Features
| Lens: PMMA |
| Body: ABS |
| Contacts: Hard wired |
| Circuit board: epoxy coated |
Review(s)
Product not yet rated.