Free Shipping : For every order of $350 or more with the promo code : FREESHIP

UV POCKET LIGHT

764.1 - UNSPSC 27110000
UV POCKET LIGHT UV POCKET LIGHT
UV POCKET LIGHT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length Range 5.51 - 7.09 in
EAN 4050641830234

Features

High powered (395 nm peak, 400 nm dominate) true U/V LED
Rated for over 50,000 hours of use
Perfect for close-up inspections
Pocket sized, extendable
Includes adjustable service mirror for those hard to see areas

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.