Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ERGOPOWER SENSOR HEADLAMP

827.809635 - UNSPSC 39112009
ERGOPOWER SENSOR HEADLAMP ERGOPOWER SENSOR HEADLAMP
ERGOPOWER SENSOR HEADLAMP

Delivery

No stock for delivery. -

Battery-powered LED headlamp Ergopower Sensor

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:52 AM.

Product Details

Attribute Value
Min. colour rendering index (CRI) 80
Min./max. luminous flux 100/280 lm
Colour temperature 650 K
Min./max. luminous period 2-5.5 h
Charging Time 2.5 h
Power rating 3 W
IP Protection Class IP 65
Type of rechargeable battery/battery Lithium polymer
Nominal Voltage 5 V/DC
Rechargeable battery/battery capacity 1500 mAh
Connection Type Micro-USB
EAN 4056807875484

Features

Adjustable back bracket up and down within 60 degrees
Standard on/off switch – Step 1. half light intensity, Step 2. full light intensity
Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp
Impact resistance IK07
Dust-tight protection
Headband with integrated anti-slip rubber strip
Supplied with Micro-USB

Applications

Highly specialised light for vehicle repair use, paint matching and recreation purposes
Can also be used for inspecting paintwork after polishing, polish holograms, scratches and dents

Is Often Bought With

You Might Also Like

Review(s)

2021-09-04
La charge dure très longtemps une. Fois charger cette lumière est vraiment très bien
2021-08-25
I use it for working in confined spaces on a boat. Anybody who wants hands free working conditions with excellent lighting. Haven’t used it very often, but the quality seems very good. Rechargeable is a nice feature.
2021-08-16
Performant
2021-08-10
Good 👍🏻 and light
2020-12-19
Perfect for working on cars, hands free and rechargeable
2020-11-23
Ideal for working on or under vehicles. Any tradesperson can make use of this as a handsfree light source. Increased lumens would be a great plus, as well as beam adjustment would be appreciated.
2020-11-23
Lumière tes forte, légère et rechargeable. J’adore!
2020-11-22
Use around home & farm. Good quality for price.
2020-11-16
Parfait
2020-08-05
lourde mais efficace