Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RECHARGEABLE POWER LED FLASHLIGHT

827.805300 - UNSPSC 39112009
RECHARGEABLE POWER LED FLASHLIGHT RECHARGEABLE POWER LED FLASHLIGHT
RECHARGEABLE POWER LED FLASHLIGHT

Delivery

In stock delivery from our warehouses.

Rechargeable metal torch of extremely light-weight aircraft aluminum with adjustable focusing options

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 5:22 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 5:22 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
LED Light Type LED CREE 1W
Luminous Level 320lm
Battery Lithium ion 18650
Electric Protection IP X6, according to IEC 60529, Section 14.2.6
Dimensions 35mm x 150mm (lamp head in) 157mm (lamp head out)
Weight 156g (without battery)
EAN 4050641396822

Features

With CREE P4 1-watt high performance LED
One-hand sliding carriage focusing mechanism
Lithium battery pack, 2200 MAH, 3.7V
Charging with 110 V power supply unit or 12-24 V DC adaptor
Microcontroller-controlled charging technology
Charging time for fully drained battery is approx. 4 h
Lighting duration of up to 12 h (lamp brightness does not begin to slowly decrease until after approx. 4 h)
Protection against water and dust, IP X6
Overcharging protection
Multifunction of light: High-light ? Low- light ? Flash ? SOS

Contents

1 × battery pack, 1 × user manual
1 × metal torch with 1-watt high-performance LED
1 × 12-24 V DC vehicle adaptor and 1 × 110 V charger
1 × charging socket cover
1 × pouch for metal torch

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-03
très bon produit éclairage très bien durée de la batterie excellant assez légères je recommande ce produit
2021-05-23
Vraiment bien
2021-05-11
excellent product
2021-01-01
I use this flashlight at work. Works great and I like that it is rechargeable and I don't have to hunt for batteries. I like that the light comes back to the last setting when I turn it back on. Also, you don't have to cycle through all the settings to shut it off. Only issue, is that it is hard to pull out of the case, though it is getting easier as I wear it in. Top quality like all the Wurth tools that I have bought.
2020-11-26
Merci super produit et en plus livraison ultra rapide.
2020-09-01
TRES BON PRODUIT
2018-11-14
It’s a great flash light the pouch could be improved a bit weak in the long run

Questions & Answers

Q: I need a replacement 120V charger. Can I buy just the charger? If not, can you please provide some tech-specs on the charger so I can find a new one? December 23, 2020
A: The Rechargeable power LED flashlight / 827.805300 uses a Lithium battery pack, 2200 MAH, 3.7V and requires a 110 V power supply unit or 12-24 V DC adaptor for charging. We do not offer replacement chargers at this time. Replacement Battery: 19670