Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WURTH 4.0 TACTICAL LIGHT WTL4.0

827.559140 - UNSPSC 39112009
WURTH 4.0 TACTICAL LIGHT WTL4.0 WURTH 4.0 TACTICAL LIGHT WTL4.0
WURTH 4.0 TACTICAL LIGHT WTL4.0

Delivery

In stock delivery from our warehouses.

Powerful, rugged, dual LED tactical flashlight

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 7:17 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 7:17 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 129 mm
Head Size 35 mm
Body Diameter 30 mm
Weight 113 g (battery excluded)
EAN 4061975947550

Features

400 lumens on high setting
Spotlight & wide angle flood/area light
6 Modes: spot light, spot high, flood high, flood low, strobe, SOS
Tactical grip and tap to change tail switch
Made from aircraft-grade aluminum
Long-lasting hard anodized anti-abrasive finish
Reverse polarity protection - guards against improper battery installation
Tactical style bludgeon tip for self-defense
10 hr. battery life on low light
Waterproof design
Pocket clip included
Anti-roll body design
Deep knurling for proper gripping
Powered by (3) AAA batteries (not included)

Benefits & Advantage

The WTL can be used for a wide array of activities including camping, hunting, hiking, police, military, workshop repair, and daily use
It eliminates the tunnel vision you get with a traditional flashlight and allows you to utilize your peripheral vision
The broader range of light greatly increases your field of view by illuminating objects, or even dangerous situations, that otherwise would have been left in the shadows

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-26
bon produit
2019-11-12
bien