Diamond Milling Disc 5"x7/8" (125x22.23mm)
552.6960128
- UNSPSC 31191602
Delivery
No stock for delivery. -
0 Review(s)
Specialized cutting disc for removing old mortar from joints during renovation work and for milling slots for tile and floor layers, façade renovators, electrical installers, plumbers and similar trades.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5 in |
| Arbor Hole | 22.23 mm |
| Segment Height | 9 mm |
| Segment Thickness | 8 mm |
| Number of Segments | 10 |
| Segment Connection | Laser |
| Max RPM | 12200 |
| Tool | For Angle Grinders |
| EAN | 4050382284341 |
Features
| Extra wide segments remove a large amount of material in a single pass. |
| Over 20% higher segments extend the life of the disc in comparison to conventional diamond milling discs |
| Welded carbide segments protect the main blade against undercut and thus effectively prevent premature breakage of the segments |
Benefits & Advantage
| Efficient |
| Extended service life |
| Optimized stability |
Applications
Concrete, mortar, plaster and brick
Review(s)
Product not yet rated.