HSCO STEP SPOT WELD BIT 10/7.5MM L=88MM
Delivery
For the quick and precise drilling out of spot welds in car bodywork repairs. The PLUS centering tip guarantees a long service life.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:42 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 8:42 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drilling Diameter | 7.5 mm |
| Overall Length | 88 mm |
| Stop Diameter | 10 mm |
| Maximum Speed | 600 - 670 rpm |
| Material | High Speed Cobalt |
| EAN | 4038898512004 |
Features
| The step at the tip of the bit acts as a stop and indicates to the user the exact drilling depth. This prevents unintentional drilling through into the second sheet of metal. |
| If the user notices that the step is touching the metal only on one side, then the drill is tilting. The tilt can then be easily corrected. |
| Improved PLUS centering tip for modern high-strength car body sheets. The centering tip has a long service life. |
Review(s)
Product not yet rated.