Free Shipping : For every order of $350 or more with the promo code : FREESHIP

2PC SPRING SPOT WELD BIT 8MM

698.1 - UNSPSC 20121600
2PC SPRING SPOT WELD BIT 8MM 2PC SPRING SPOT WELD BIT 8MM
2PC SPRING SPOT WELD BIT 8MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:15 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 8 mm
Cutting Direction Right
EAN 4011231611411

Features

Right-hand cutting
Special ground edge facilitates entry of the twist drill into the material
No centre punch required
Spring loaded/Anti-skate tip
Specially suitable for working on thin-gauge material

Applications

Bodywork & sheet metal processing workshops
Apparatus construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.