CARBIDE BURR OVAL D1/4" X WL3/8" MINI
616.714716
- UNSPSC 27111526
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Head Diameter | 1/4 in |
| Shank Diameter | 1/8 in |
| Flute Length | 3/8 in |
| Overall Length | 1-7/8 in |
| Type | Oval Shaped |
Features
| Carbide material offers much longer tool life compared to common tool materials |
| Suitable for work on hard/exotic materials |
| Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels |
Review(s)
Product not yet rated.