TRAPEZE BLADE BI-METAL
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
40 pieces in stock at Vaughan, ON as of 1:30 PM. Directions. Call: (289) 474-5447
180 pieces in stock at Mississauga, ON as of 1:30 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Blade Length | 61 mm |
| Blade Width | 18.7 mm |
| Blade strength | 0.6 mm |
| Material | Bimetal |
| EAN | 4050641841452 |
Features
| Extremely safe to use: Unbreakable under normal working conditions. |
| Highly Efficient: Three (3) times longer service life than standard blades. |
| Flexible and flexible : If necessary, the blade can be bent accordingly and worked with. (Such special applications are only possible with this blade) |
Customers Also Viewed
Review(s)
Product not yet rated.