Free Shipping : For every order of $350 or more with the promo code : FREESHIP

UNIVERSAL AUTO-LOAD KNIFE WITH 10 BLADES

715.66016 - UNSPSC 27111503
UNIVERSAL AUTO-LOAD KNIFE WITH 10 BLADES UNIVERSAL AUTO-LOAD KNIFE WITH 10 BLADES
UNIVERSAL AUTO-LOAD KNIFE WITH 10 BLADES

Delivery

In stock delivery from our warehouses.
0 Review(s)

With auto-load blade changing system

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 4:22 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 4:22 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length 176 mm
Blade Capacity 10
Weight 260 g
EAN 4050641445049

Features

Made out of durable aluminum, rubber and ABS plastic
Dual locking mechanism of the blade
Internal cartridge contains 10 spare blades
Change the blade by simply retracting the slider and moving it back forward
Weight 260g

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.