STARLOCK CARBIDE BLADE CD40mm CW32mm
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:26 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Cutting Depth | 40 mm |
| Cutting Width | 32 mm |
| Material | Tungsten Carbide |
| Saw Blade Design | Single toothed |
| Adapter Type | Starlock |
| Material To Be Processed | Steel, stainless steel, fiberglass, wood with metal |
| EAN | 4046777885743 |
Features
| High performance saw blade for extremely demanding applications, high cutting and long tool life |
| Depth scale for monitoring precise immersion depth |
Benefits & Advantage
| Extreme cutting performance and long tool life |
| The right immersion depth every time |
Customers Also Viewed
Review(s)
Product not yet rated.