Pipe cutter 3-35mm
714.551236
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
0 Review(s)
Easy cutting of aluminium, copper and thin-walled metal pipes
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Cutting Capacity | 3 - 35 mm |
| EAN | 4053479489407 |
Features
| Very light weight |
| Body, slide and turning knob made from high-pressure die-cast zinc |
| Easy to use |
| Steel spindle bearings for smoother slider movement |
| Four guide rollers for optimum pipe grip during cutting |
| Longer turning knob sits deep in the hand for effective power transmission |
| Saves time |
| Tool-free cutting wheel change |
Review(s)
Product not yet rated.