50 pieces in stock at Vaughan, ON as of 6:57 AM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 6:57 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 300 mm |
| Width | 13 mm |
| Thickness | 0.65 mm |
| EAN | 4011231498326 |
| Bi-Metal, high-alloy high speed steel at the toothed edge, toughtool steel for the back |
| Most up-to-date manufacturing techniques guarantee unsurpassed quality. Precision electron beams in a high vacuum are used to weld joints |
| High tooth pitch in the starting cut area makes it easy to begin cuts. The “fluttering“ of thin materials is substantially reduced |
| The low tooth pitch in the remainder of the cutting edge provides for high metal-cutting capacity |