CP-plus Flat Chisel 3/4x10"
648.862250
- UNSPSC 27112839
New
Delivery
No stock for delivery. -
0 Review(s)
CP flat chisel with an extended work range – Premium series of flat chisels with up to 125 % longer lifetime. Maximized removal power and proactive protection against chisel jamming. For breakup and demolition tasks. Optimal for creating openings and breakthroughs in concrete, brick and many other materials. Use in the demolition of loose stone.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 3/4x10” |
| Quantity | 1 |
Features
| Extended & Self Sharpening Working End |
| Up to 170% increased life |
| Less downtime –More productivity |
| Innovative design |
| Proactive protection against chisel jamming |
| Maximized Removal Power |
| Optimized design for SDS-Plus power tools |
| Ultra Long Life |
| Increased Productivity |
| Self Sharpening |
Review(s)
Product not yet rated.