Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CP-plus Point Chisel 10"

648.861250 - UNSPSC 27112839
CP-plus Point Chisel 10" CP-plus Point Chisel 10"
CP-plus Point Chisel 10"
New

Delivery

No stock for delivery. -
0 Review(s)

CP pointed chisel with an extended work range – Premium series of pointed chisels with up to 200 % longer lifetime. Maximized removal power and proactive protection against chisel jamming. For diverse breakup tasks and for creating openings and breakthroughs in concrete, brick masonry and many other materials. Use in the demolition of loose stone.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 10"
Quantity 1

Features

Extended & Self Sharpening Working End
Up to 170% increased life
Less downtime –More productivity
Innovative design
Proactive protection against chisel jamming
Maximized Removal Power
Optimized design for SDS-Plus power tools
Ultra Long Life
Increased Productivity
Self Sharpening

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.