M10 x 1.5 x 24.5 MM BIG SERT INSERT
699.1663
- UNSPSC 27112810
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Internal Thread Diameter | M10 |
| Internal Thread Pitch | 1.5 mm |
| Insert Length (in) | 0.960 in |
| Insert Length (mm) | 24.5 mm |
Customers Also Viewed
Review(s)
2020-09-25
TECHS PREFERED CHOICE