CABLE/WIRE TIE HOLDER
502.05020
- UNSPSC 27112403
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 11:33 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Width | 45 cm |
| Overall Height | 32.5 cm |
| Overall Depth | 5 cm |
| Compartment 1 | 7 cm x 8 cm (2-3/4” x 3-1/8”) |
| Compartment 2 | 10 cm x16 cm (4” x 6-1/4”) |
| Compartment 3 | 13 cm x 27 cm (5-1/8” x 10-5/8”) |
| Compartment 4 | 15 cm x 32.5 cm (5-7/8” x 12-3/4”) |
| EAN | 4011231433600 |
Features
| Stock levels at-a-glance |
| Easy retrieval |
| Mounting hardware included |
Applications
Suitable for wall mounting or ORSY cabinet
Instructions
Use with wire ties, Prefix 553
Customers Also Viewed
Review(s)
2019-07-05
sections are very small, could have couple more slots, long ties are too long for largest section and the *** package only had 4 screws where the box had six drilled holes. Also a sticker for branding would be more noticeable. but all this just my opinion