Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DOUBLE HEAD TIE 12" BLACK 4.7MM WIDTH

553.3400 - UNSPSC 39121409
DOUBLE HEAD TIE 12" BLACK 4.7MM WIDTH DOUBLE HEAD TIE 12" BLACK 4.7MM WIDTH
DOUBLE HEAD TIE 12" BLACK 4.7MM WIDTH

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

150 pieces in stock at Vaughan, ON as of 2:58 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length (mm) 305 mm
Length (in) 12 in
Width (mm) 4.7 mm
Width (in) 0.19 in
Tensile Strength (N) 225 N
Tensile Strength (lbs) 50 lbs
Colour Black
Temperature Range -40 °C - +85 °C (-40 °F - +185 °F)
EAN 4061975981370

Features

Creates two loops that separate two bundles
Can also be used to secure a bundle to an existing fixing point
Temperature range: -40 °C - +85 °C (-40 °F - +185 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.