Free Shipping : For every order of $350 or more with the promo code : FREESHIP

1/4" FIR TREE MOUNT CABLE TIE 8.27" 4.7MM WIDTH

553.3700 - UNSPSC 39121409
1/4" FIR TREE MOUNT CABLE TIE 8.27" 4.7MM WIDTH 1/4" FIR TREE MOUNT CABLE TIE 8.27" 4.7MM WIDTH
1/4" FIR TREE MOUNT CABLE TIE 8.27" 4.7MM WIDTH

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

100 pieces in stock at Vaughan, ON as of 11:32 PM. Directions. Call: (289) 474-5447

50 pieces in stock at Mississauga, ON as of 11:32 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Mounting Hole Diameter (mm) 6.5-6.6 mm
Mounting Hole Diameter (in) 0.25-0.26 in
Panel Thickness (mm) 1.32-7.0 mm
Panel Thickness (in) 0.052-0.28 in
Length (mm) 210 mm
Length (in) 8.27 in
Width (mm) 4.7 mm
Width (in) 0.19 in
Minimum Tensile Strength (N) 225 N
Minimum Tensile Strength (lbs) 50 lbs
Maximum Bundle Diameter (mm) 50 mm
Maximum Bundle Diameter (in) 1.97 in
Colour Black
Temperature Range -40 °C - +105 °C (-40 °F - +221 °F)
EAN 4052713976925

Features

Fir tree design grips to the inside of a hole
Mount is on end of clamp
Can be used on sheet metal, wood, and cast iron
Temperature range: -40 °C - +105 °C (-40 °F - +221 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.