Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DUAL SWIVEL SPACER 0.625-6" BK

553.3855 - UNSPSC 39121409
DUAL SWIVEL SPACER 0.625-6" BK DUAL SWIVEL SPACER 0.625-6" BK
DUAL SWIVEL SPACER 0.625-6" BK

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

50 pieces in stock at Mississauga, ON as of 10:06 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length (mm) 40.6 mm
Length (in) 1.6 in
Width (mm) 25.4 mm
Width (in) 1.0 in
Height (mm) 23.6 mm
Height (in) 0.93 in
Bundle Diameter (mm) 15.8-152.4 mm
Bundle Diameter (in) 0.625-6 in
Minimum Extraction Strength (N) 1112 N
Minimum Extraction Strength (lbs) 250 lbs
Colour Black
OEM Number Freightliner - 23-12886-000, International Truck - 3554554C1
Temperature Range -40 °C - +105 °C (-40 °F - 221 °F)

Features

Saddle spacers are installed between two bundles to separate them and prevent chafing and wear
Mounts are easily rotated by hand, allowing bundles to be crossed at any angle
Accommodates cable ties up to 1/2” wide
Accepts bundle diameters from .625 to 6”
23.6 mm (.93”) separation between bundles
Temperature range: -40 °C - +105 °C (-40 °F - 221 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.