HEAVY DUTY CRIMP TOOL RATCHET FOR 557 LUGS
557.94285
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 26 in |
| Wire Gauge | 8 to 6/0 GA |
Benefits & Advantage
| 26” overall length, for sizes 8 GA to 6/0 |
| Insulated grips for comfort and safety |
| Rotate dies to proper gauge setting, no need to remove any parts |
| Provided with a release pawl |
| The ratchet mechanism is designed to ensure the best possible crimped connection |
| The ratchet mechanism requires the operator to complete the full crimp before it will release |
| Factory lubricated with low-friction, high temperature synthetic lubricant |
Applications
Forklift trucks and high lifts, battery back-up systems, uninterruptible power supply systems, industrial and commercial applications
Customers Also Viewed
Review(s)
Product not yet rated.