Free Shipping : For every order of $350 or more with the promo code : FREESHIP

H/D RATCHET STYLE CRIMPER FOR INSULATED CONNECTORS

558.1100 - UNSPSC 27110000
H/D RATCHET STYLE CRIMPER FOR INSULATED CONNECTORS H/D RATCHET STYLE CRIMPER FOR INSULATED CONNECTORS
H/D RATCHET STYLE CRIMPER FOR INSULATED CONNECTORS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:27 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 230 mm
Weight 550 g
EAN 4058941218387

Benefits & Advantage

Crimping of insulated cable connectors 0.5-1.0/1.5-2.5/4-6 mm
Cable sizes from 22 to 10 GA
Forced lock for correct and complete crimping
Double and oval crimping

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-01
Excellent dies and strong feel to each crimp.
2021-05-12
Exactly as advertised - works great!
2020-10-25
Très bon
2020-07-06
Quality is very good. Activation force required seems to be very high compared to other crimping tools. The resulting crimp is very resilient to wires pulling out of the crimp however
2020-03-29
I use it for the wiring on my semi and log trailer. I would recommend it to any one that works with wires. I it every good easy to use .