Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CABLE STRIPPER (8MM - 28MM)

714.4100 - UNSPSC 27110000
CABLE STRIPPER (8MM - 28MM) CABLE STRIPPER (8MM - 28MM)
CABLE STRIPPER (8MM - 28MM)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 2:59 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 2:59 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length 5 in
Compatible Wire Size 8 - 28 mm
EAN 4011231716369

Features

For stripping all common round cables
Self-tightening holding lever
Adjusting screw for cutting depth adjustment
Turnable blade inside the handle
Spare blades inside the handle
Secure grip due to soft component material on handle and holding lever to avoid slipping
Housing is plastic and impact proof
Strips cables from 8 to 28 mm wide

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-16
Works awesome For bigger wires
2021-01-11
Ne travaille pas si bien que mentionné
2019-04-15
1. Stripping battery cable 2. Any repair shop 3. Good/Durable
2018-11-27
Tres simple mais tres utile