CONTACT OL SPRAY 200 ML
893.60
- UNSPSC 47131821
Delivery
No stock for delivery. -
Removes oxide and sulphide deposits, residue, resin, or dirt from electrical contacts. Eliminates crackling noises and current leakage. Halogen-free.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:52 AM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 200 ml |
| EAN | 4045989518715 |
Benefits & Advantage
| Cleaning agent for electrical contacts |
| Will clean all kinds of electrical contacts |
| Removes oxide and sulphide layers, resin, oil and dirt |
| Eliminates high resistance |
| Eliminates crackling noises immediately |
| Does not affect usual construction materials |
| Contact OL must have dried off completely before the electrical system can be put back into operation! |
Applications
| For all types of electrical contacts. |
| Compatible with most construction materials. |
Instructions
| Spray lightly on the contacts. |
| Insert contacts several times to clean or use a soft abrasive. |
| Test for plastics compatability. |
| Do not apply when the power is on. |
| Allow solvent to evaporate completely before restoring power. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-09-27
PARFAIT
2021-06-09
bon rendement
2021-05-17
great product
2020-11-03
excellent
2020-10-15
great product
2020-07-16
great working product