Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WURTH CONTACT SL LACQUER 200 ML

893.70 - UNSPSC 31211504
WURTH CONTACT SL LACQUER 200 ML WURTH CONTACT SL LACQUER 200 ML
WURTH CONTACT SL LACQUER 200 ML

Delivery

In stock delivery from our warehouses.

A transparent lacquer that prevents and rectifies short-circuits in high or low voltage equipment. Provides a glossy and flexible film that protects against water, diluted acids, bases and corrosion.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 5:09 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 5:09 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 200 ml
Temperature Range -70 °C to +100 °C (-94 °F to +212 F)
EAN 4045989907168

Benefits & Advantage

Insulates, protects and seals
Insulates wire connections and push-on connectors
Protects against electrical shorts in high and low power circuits
Prevents or eliminates fine shorts in transformer motors
Seals battery cables and protects against corrosion
Seals against penetration of humidity
Shiny, flexible finish
Protects against water, weak acids and alkalis and atmospheric penetration
Adheres to metal, e.g. copper, brass, steel, chrome and aluminum as well as plastic, wood and cardboard
Remove overspray with acetone
Temperature range: -70 °C to +100 °C (-94 °F to +212 F)

Applications

For use on all kinds of electrical cables, connections and contacts.
Adheres to copper, brass, steel, chrome and aluminum.

Instructions

Clean surface to be treated using Contact Cleaner.
Use at room temperature.
Spray at a distance of 25cm (12 in) from the surface.
DO NOT use on energized equipment! Allow solvent to evaporate before initiating power.
Clear out the nozzle after each use by turning the can upside down and spraying for 3 seconds.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-05
Performant