Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CONTACT SW ZERO RESIDUE 200 ML

893.65 - UNSPSC 47131817
CONTACT SW ZERO RESIDUE (USE 890.101102) CONTACT SW ZERO RESIDUE (USE 890.101102)
CONTACT SW ZERO RESIDUE (USE 890.101102)

Delivery

No stock for delivery. -

A solvent-based aerosol product for cleaning electrical contacts of all kinds. The special solvent mixture allows for residue-free removal of dirt and moisture on electrical contacts, which can cause conductivity issues. Safe for use on most plastics and many common construction materials.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:18 PM.

Product Details

Attribute Value
Contents 200 ml
EAN 4045989541850

Benefits & Advantage

Special spray solvent for contacts and electronic parts
Removes colophonium residues
Will clean heavily soiled electrical appliances, electrical construction parts, relays and plug strips
Does not attack plastic or most common construction materials

Applications

Ideal for use on contacts, electrical components, boards, relays, power strips, etc.

Instructions

Shake container well before use.
Turn power off to components to be cleaned.
Allow components to cool.
Spray the product on the part or parts to be cleaned.
Allow cleaner to dry completely before switching power back on.
Do not spray on live or energized equipment! Before application, test plastics for compatibility.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Is Often Bought With

You Might Also Like

Review(s)

2020-11-03
excellent
2020-10-28
works great
2020-06-03
Répond parfaitement a mes attentes envers se type de produits.
2020-05-06
Deja utilisé, très efficace