AUTO MINI RELAY BOSCH-STYLE 15-50AMP 12V
734.12011
- UNSPSC 39121622
Delivery
In stock delivery from our warehouses.
40 AMP Mini relay with mounting bracket and quick-connect terminals is the alarm market's friend. Extremely versatile and conservatively rated for the longest life.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.10 pieces in stock at Mississauga, ON as of 4:21 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12 |
| Current | 15-50A |
| Enclosure | Standard cover with bracket |
| Suppression | None |
| Contact Material | Hard Silver |
| Mechanical Life | 1000000 cycles |
| Operating Temperature | -40°C to +100°C |
| Duty Cycle | Continuous |
Review(s)
2021-03-22
Bon produit, bon prix