Free Shipping : For every order of $350 or more with the promo code : FREESHIP

HEAT GUN STYLE FOR HTSHRNK CONN

555.1 - UNSPSC 40183006
HEAT GUN STYLE FOR HTSHRNK CONN HEAT GUN STYLE FOR HTSHRNK CONN
HEAT GUN STYLE FOR HTSHRNK CONN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:30 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Maximum Flame Temperature 1300°C (2400°F)
EAN 4053479314419

Features

Suitable for heat shrink tubing, spot heating,laboratories, etc., as an instant heat source
Built-in safety lock with improved easy to use self-ignition system
Flame temperature up to approximately 1,300 °C (2,400 °F)
Wind-proof flame and water-resistant ignition
Compact size, fits into small tool boxes, bag, etc.
Runs on butane fuel; built-in fuel level viewing window
Child-resistant ignition system
008.DKIT DRIVE PRODUCTS TOOL KIT 23PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.