BUTANE SOLDER GUN & HEAT TORCH W/ SOLDER & TIPS
558.80
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:12 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 7:12 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Power Range | 30 to 125 Watt |
| Naked Flame Welding | Temperature up to 1300 °C (2,370 °F) |
| Soldering | Temperature up to 500 °C (930 °F) |
| Hot Air Shrinking | Temperature up to 500 °C (930 °F) |
| EAN | 4058941218400 |
Benefits & Advantage
| Equivalent to a power range 30-125 watt |
| Cordless, simple and safe to operate |
| Ready-to-use 15 seconds after ignition |
| Tank contains fuel for 200 minutes of operation |
Customers Also Viewed
Review(s)
2021-06-07
Very good for me
2021-02-17
Une vrai petite merveille
2020-12-26
Bon produit mais, semble « cheap » au toucher
2020-12-26
Great prouduct
2020-12-14
PRODUIT ADAPTÉ A NOS BESOINS
2020-12-12
Très satisfait
2020-11-26
good
2020-08-26
fonctionne très bien
2020-04-30
prix un peu élevé
2018-11-28
A PREMIÈRE VUE D ENSEMBLE, LE KIT EST INTÉRESSANT POUR LE PRIX , LE TEMPS DIRA CE QUI EN SERA DE SA LONGÉVITÉ.