Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA

360.18 - UNSPSC 31161727
WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA
WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 3:01 PM. Directions. Call: (289) 474-5447

400 pieces in stock at Mississauga, ON as of 3:01 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Steel
Finish Zinc
Thread Diameter M12
Pitch 1.5 mm
Width Across Flats 21 mm
Thickness 16 mm

Applications

Passenger Car/Light Truck
For use in replacing the chrome wheel nuts when steel wheels replace aluminum mag wheels

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.