Free Shipping : For every order of $350 or more with the promo code : FREESHIP

INT RET RING DIN472 PHOS&OIL M22x1mm

439.22 - UNSPSC 31161801
INT RET RING DIN472 PHOS&OIL M22x1mm INT RET RING DIN472 PHOS&OIL M22x1mm
INT RET RING DIN472 PHOS&OIL M22x1mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Shaft Diameter M22
Outer Diameter 23.5 mm
Thickness 1.0 mm
Material Spring Steel
Finish Phosphate & Oil
Section Width 2.5 mm
Tab Width 4.2 mm
Standards Met DIN 472
EAN 4011231380010

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.