Wire Rope Holder 700N (30 Pcs)
525.5000501
- UNSPSC 39121702
Delivery
In stock delivery from our warehouses.
Self-locking wire rope holder for quick installation without tools
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Zamak |
| Weight | 20.6 g |
| Rope Size | 1.5 - 2.5 mm |
| Permissible Load | 700N (916 ft lbf) |
| EAN | 4056807683706 |
Features
| Can be adjusted without tools |
| Certification Cradle to Cradle® |
Notices
| After the wire rope has been fed in (note the direction arrow on the holder), the wire rope holder locks in the desired position. |
Review(s)
2020-01-28
This product is used to adjust the height of aircraft cables.
I would recommend to anyone needing such an item.
The product is high quality