Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LARGE TOOL BAG 440X250X360MM

715.930223 - UNSPSC 24111507
LARGE TOOL BAG 440X250X360MM LARGE TOOL BAG 440X250X360MM
LARGE TOOL BAG 440X250X360MM
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:21 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Dimensions (L x W x H) 440 x 250 x 340 mm
Min/Max of Shoulder Belt 850-1400 mm
Material PES - Polyester
Colour Black/Grey
Product Weight (per item) 1720 g
Maximum Load Capacity 12 kg (26.5lbs)
EAN 4058794055511

Features

Robust tool bag with one-piece zip and waterproof plastic bottom shell
Polyester insert pockets for tool storage on the inside and outside of the bag
Rubber band on the outside for pens and small screwdrivers
Shoulder strap can be removed easily and used as a tool belt
Comfortable leather carrying handle
Made from high quality polyester

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.