Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Pliers-Screwdriver-Insulated-SET-8PCS-ZEBRA

714.01582 - UNSPSC 27110000
German Engineered
Pliers-Screwdriver-Insulated-SET-8PCS-ZEBRA Pliers-Screwdriver-Insulated-SET-8PCS-ZEBRA
Pliers-Screwdriver-Insulated-SET-8PCS-ZEBRA

Delivery

In stock delivery from our warehouses.
0 Review(s)

Combination pliers screwdriver range for work under high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC).

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:27 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 8
EAN 4050642335943

Features

In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC).
High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
Wire stripping pliers open automatically via opening spring
Side cutters with slim head shape for optimum accessibility
Snipe nose pliers with tips for high bending loads
Ergonomic, non-slip two-component comfort handle for secure working
IEC 60900 Compliant
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards.
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.