Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA

714.01597 - UNSPSC 27110000
German Engineered
Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA
Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA

Delivery

In stock delivery from our warehouses.
0 Review(s)

For cutting piano wire, hard and soft wire with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 5:26 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 5:26 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length (mm) 200 mm
Overall Length (in) 8 in
Soft wire 4.5 mm
Medium wire 4 mm
Hard wire 3 mm
Piano wire 2.5 mm
EAN 4050641965448

Features

For working on high voltage parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
Strength-saving, clean cutting thanks to milled precision cutting edge
High-quality tool steel ensures long tool life and precision of blades under maximum stresses
Ergonomic and slip-free 2-component comfort handle with wide Insulated collar for secure working
Blades: inductively hardened precision blades
Surface: entirely ground and chrome-plated
Joint: Lay-on, axis forged on
Material of the grip handle: Polyvinyl chloride
Compliant with IEC, GS, C and VDE International safety standards.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.