Free Shipping : For every order of $350 or more with the promo code : FREESHIP

INSULATED ANGLED SNIPE NOSE PLIERS

714.01594 - UNSPSC 27112135
German Engineered
INSULATED ANGLED SNIPE NOSE PLIERS INSULATED ANGLED SNIPE NOSE PLIERS
INSULATED ANGLED SNIPE NOSE PLIERS
New

Delivery

No stock for delivery. -
0 Review(s)

Ergonomic pliers for gripping, cutting, bending, stripping and pressing. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 210 mm
Length (in) 8.5 "
Material Steel
Material of Grip Handle 2-Component Plastic
Surface Chrome Plated

Benefits & Advantage

Tighten screws with profiled burner port
Pressing of wire end ferrules (low-voltage range)
Precise and powerful cutting action
Stripping of 1.5 and 2.5 mm² wires

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.