TONGUE & GROOVE SLIP JOINT INSULATED PLIERS
GRY.B45-10A-I
- UNSPSC 27112135
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:43 PM.
Product Details
| Attribute | Value |
|---|---|
| Max Jaw Opening | 38 mm |
| Jaw Length | 32 mm |
| Overall Length | 267 mm |
| EAN | 4052713985217 |
Features
| Forged steel construction |
| Curved jaw with serrated teeth and seven adjustable jaw positions |
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |
Review(s)
Product not yet rated.